IP66 TERM BOX 150X150X80MM

Item #: 1860026

Cat #: SSTB151508

UPC: 783510528867

$ 382.78 EA
Company wide:
0 in stock

Overview

IP66 TERM BOX 150X150X80MM

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510528867, SSTB151508, HOFSSTB151508

Specifications

Height: 5.910 in
Depth: 3.150 in
Finish: Brushed
Material: Stainless Steel 304
Weight: 2.490 lb
Height: 5.910 in
Finish: Brushed
Weight: 2.490 lb
Depth: 3.150 in
Material: Stainless Steel 304