18V LXT® Brushless Cordless Band Saw, Tool Only

Item #: 1860013

Cat #: XBP05ZB

UPC: 088381721363

$ 369.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Sub-Compact Brushless Cordless Band Saw, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Sub-Compact Brushless Cordless Band Saw, ***Bare Tool Only, Battery & Charger Sold Separately***

The Makita® 18V LXT® Sub-Compact Brushless Cordless Portable Band Saw (XBP05ZB, tool only) delivers cordless metal cutting power in a compact size. The XBP05ZB is a sub-compact cutting solution designed for one-handed operation in tight spaces and overhead cutting applications. The XBP05ZB features a BL™ Brushless Motor that delivers 0-630 ft./min. variable blade speed for faster, more efficient cutting. It performs up to 160 cuts of ¾” EMT with one charged 18V LXT 2.0Ah Battery. Constant speed control automatically applied additional power to the motor to maintain speed under load during challenging jobs. Overload protection is designed to protect the motor from burnout during abnormally high torque situations.

Also known as: 088381721363, XBP05ZB, MAKXBP05ZB

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery