18V LXT® Brushless Cordless Band Saw Kit (2.0Ah)

Item #: 1860012

Cat #: XBP05R1B

UPC: 088381721387

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Sub-Compact Brushless Cordless Band Saw Kit (2.0Ah)

Overview

18V LXT® Lithium-Ion Sub-Compact Brushless Cordless Band Saw Kit (2.0Ah)
Also known as: 088381721387, XBP05R1B, MAKXBP05R1B

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery