18V LXT® Cordless Blower, Tool Only

Item #: 1860004

Cat #: XBU05Z

UPC: 088381897860

$ 159.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Blower, Tool Only

Overview

18V LXT® Lithium-Ion Cordless Blower, Tool Only

The Makita® 18V LXT® Lithium-Ion Cordless Blower (XBU05Z, tool only) is a go-to clean-up tool and a favorite on job sites and in workshops. It seamlessly combines the convenience of cordless with the superior power-to-weight ratio of Makita’s 18V LXT® Lithium-Ion battery technology. The XBU05Z is the perfect addition to any kit, tool box or workshop. The XBU05Z reaches fast speeds of 219 MPH. It features a Makita-built high-torque motor with three speeds. The blower weighs just 4.1 lbs. (with battery, sold separately) with a more compact design at 20-3/8” long and an ergonomic shape for reduced operator fatigue.

Also known as: 088381897860, XBU05Z, MAKXBU05Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery