
MC Glide™ 12/3 w/Ground, Aluminum, Stranded, 1000ft
Item #: 1859982
Cat #: A059-60-00
UPC: 077680352088
Company wide:
0
in stock
Documents & Guides
MC Glide™ 12-3 (Black, Red, White) Stranded Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 1000 ft. Roll
Overview
MC Glide™ 12-3 (Black, Red, White) Stranded Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 1000 ft. Roll
There’s a new cable in town. It’s called MC Glide™, but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: 077680352088, A059-60-00, AFCA0596000
Specifications
| Conductors: | 3 |
| Length: | 1000 ft |
| Gauge: | 12 AWG |
| Material: | Copper |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Stranding: | Stranded |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Jacket: | Aluminum |
| Stranding: | Stranded |
| Length: | 1000 ft |
| Material: | Copper |
| Volts AC: | 600 |