MC Glide™ 12/2 w/Ground, Aluminum, Stranded, 1000ft

Item #: 1859974

Cat #: A058-60-00

UPC: 077680351982

Company wide:
0 in stock
Documents & Guides
MC Glide™ 12-2 (Black, White) Stranded Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 1000 ft. Roll

Overview

MC Glide™ 12-2 (Black, White) Stranded Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 1000 ft. Roll

Atkore's MC Glide is a Metal Clad (Type MC) Cable with a low-profile interlocked armor design that reduces worker fatigue and speeds up installation. Like its predecessor, MC Lite, MC Glide Lite has an aluminum interlocked armor that provides mechanical protection. These cables have no conductor count limit, offer various conductor bundle combinations, and meet UL Standard 1569 and NEC 330. They consist of THHN/THWN rated conductors twisted and wrapped with polypropylene assembly tape, and come with an insulated green equipment grounding conductor.

Also known as: 077680351982, A058-60-00, AFCA0586000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600