MC Glide™ 12/2 w/Ground, Aluminum Armor, Solid, 250ft

Item #: 1859951

Cat #: A004-42-03

UPC:

Company wide:
0 in stock
Documents & Guides
MC Glide™ 12-2 (Yellow, Gray), Solid Copper Grounding Conductor AWG: 12-1 (Green), Gray For 480Y/277V Circuits, 600V Rated, 250 ft. Roll

Overview

MC Glide™ 12-2 (Yellow, Gray), Solid Copper Grounding Conductor AWG: 12-1 (Green), Gray For 480Y/277V Circuits, 600V Rated, 250 ft. Roll

There’s a new cable in town. It’s called MC Glide™, but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.

Also known as: A004-42-03, AFCA0044203

Specifications

Color: Yellow/Gray
Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Yellow/Gray
Conductors: 2
Material: Copper
Volts AC: 600
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid