HOF STB303012 IP66 TERM BOX

Item #: 1859923
Cat #: STB303012
UPC: 783510529574
$ 180.61 EA
Company wide:
0 in stock
Documents & Guides
HOF STB303012 IP66 TERM BOX

Overview

HOF STB303012 IP66 TERM BOX
Also known as: 783510529574, STB303012, HOFSTB303012

Specifications

Material: Steel
Height: 11.810 in
Width: 11.810 in
Depth: 4.720 in
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4
Material: Steel
Width: 11.810 in
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4
Height: 11.810 in
Depth: 4.720 in

Customer Reviews

No reviews for this product
(0)