SIDE PANELS 2000X800 2

Item #: 1859886

Cat #: SPM2008R5

UPC: 783510528584

$ 833.18 EA
Company wide:
0 in stock
Documents & Guides
SIDE PANELS 2000X800 2

Overview

SIDE PANELS 2000X800 2

These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.

Also known as: 783510528584, SPM2008R5, HOFSPM2008R5

Specifications

Material: Steel
Depth: 30 in
Width: 0.750 in
Height: 77.320 in
Material: Steel
Width: 0.750 in
Depth: 30 in
Height: 77.320 in