Separation Plates for MCS MCD Enclosures, SPD, 1918x13x506mm, Zinc Plated, Steel

Item #: 1859878

Cat #: SPD2006

UPC: 783510528362

$ 505.95 EA
Company wide:
0 in stock
Separation Plates for MCS, MCD Enclosures, SPD separates bayed enclosures for a barrier and mounting space. This Separation Plates for MCS MCD Enclosures, SPD, SPD2006 item measures 1918x13x506mm with a material of Steel, finish Zinc Plated.

Overview

Separation Plates for MCS, MCD Enclosures, SPD separates bayed enclosures for a barrier and mounting space. This Separation Plates for MCS MCD Enclosures, SPD, SPD2006 item measures 1918x13x506mm with a material of Steel, finish Zinc Plated.

This steel separation plate separates bayed enclosures while maintaining the IP rating, creating individual spaces for components to be mounted.

Also known as: 783510528362, SPD2006, HOFSPD2006

Specifications

Material: Steel
Width: 0.490 in
Depth: 19.920 in
Height: 75.510 in
Material: Steel
Depth: 19.920 in
Width: 0.490 in
Height: 75.510 in