Mounting Plate, MP, 1894x1094x25mm, Galvanized, Mild Steel

Item #: 1859844

Cat #: MP2012

UPC: 783510509316

$ 635.15 EA
Company wide:
0 in stock
Documents & Guides
Mounting Plate, MP mounts to enclosure back or sides for mounting electrical components and wiring. This Mounting Plate, MP, MP2012 item measures 1894x1094x25mm with a material of Mild Steel, finish Galvanized.

Overview

Mounting Plate, MP mounts to enclosure back or sides for mounting electrical components and wiring. This Mounting Plate, MP, MP2012 item measures 1894x1094x25mm with a material of Mild Steel, finish Galvanized.

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510509316, MP2012, HOFMP2012

Specifications

Material: Steel
Depth: 0.960 in
Width: 43.070 in
Height: 74.570 in
Material: Steel
Width: 43.070 in
Depth: 0.960 in
Height: 74.570 in