Mounting Plate, Galv STL

Item #: 1859838

Cat #: MP1810

UPC: 783510508982

$ 402.10 EA
Company wide:
0 in stock
Documents & Guides
Mounting Plate, Galvanized, Mild Steel, Unpainted

Overview

Mounting Plate, Galvanized, Mild Steel, Unpainted

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510508982, MP1810, HOFMP1810

Specifications

Material: Steel
Depth: 0.960 in
Height: 66.690 in
Width: 35.200 in
Material: Steel
Height: 66.690 in
Depth: 0.960 in
Width: 35.200 in