
Filler Plates, MPF, 1800x102x25mm, Zinc Plated, Mild Steel
Item #: 1859818
Cat #: MPF1800
UPC: 783510512279
$ 355.01 EA
Company wide:
0
in stock
Documents & Guides
Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF1800 item measures 1686x102x25mm with a material of Zinc Plated, Mild Steel.
Overview
Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF1800 item measures 1686x102x25mm with a material of Zinc Plated, Mild Steel.
These filler plates provide a flat mounting surface in bayed enclosures when the mounting plate is not fitted flush with the frame. The continuous mounting surface created allows the space to be used more efficiently.
Also known as: 783510512279, MPF1800, HOFMPF1800
Specifications
| Material: | Steel |
| Depth: | 0.960 in |
| Width: | 4.020 in |
| Height: | 66.380 in |
| Material: | Steel |
| Width: | 4.020 in |
| Depth: | 0.960 in |
| Height: | 66.380 in |