Mounting Plate Fixing Brackets, MPE, 81x75x14mm, Zinc Plated, Mild Steel

Item #: 1859817

Cat #: MPE10

UPC: 783510512170

$ 91.53 EA
Company wide:
0 in stock
Mounting Plate Fixing Brackets, MPE provide center mounting plate support in addition to top/bottom fixing. This Mounting Plate Fixing Brackets, MPE, MPE10 item measures 81x75x14mm with a material of Mild Steel, finish Zinc Plated.

Overview

Mounting Plate Fixing Brackets, MPE provide center mounting plate support in addition to top/bottom fixing. This Mounting Plate Fixing Brackets, MPE, MPE10 item measures 81x75x14mm with a material of Mild Steel, finish Zinc Plated.

This reinforcement bracket makes the adjusted in depth mounting plate more rigid, which reduces any vibrations, and makes it possible to hold more weight.

Also known as: 783510512170, MPE10, HOFMPE10

Specifications

Material: Steel
Width: 2.950 in
Depth: 0.550 in
Height: 3.170 in
Material: Steel
Depth: 0.550 in
Width: 2.950 in
Height: 3.170 in