Flush Mounting Plate Fixing Brackets, MPEF, 32x75x45mm, Zinc Plated, Mild Steel

Item #: 1859816

Cat #: MPEF10

UPC: 783510512248

$ 124.38 EA
Company wide:
0 in stock
Flush Mounting Plate Fixing Brackets, MPEF provide rigidity to mounting plate reducing vibration and allowing more weight. This Flush Mounting Plate Fixing Brackets, MPEF, MPEF10 item measures 32x75x45mm with a material of Zinc Plated, Mild Steel.

Overview

Flush Mounting Plate Fixing Brackets, MPEF provide rigidity to mounting plate reducing vibration and allowing more weight. This Flush Mounting Plate Fixing Brackets, MPEF, MPEF10 item measures 32x75x45mm with a material of Zinc Plated, Mild Steel.

This reinforcement bracket for fitting in the most rear position makes the mounting plate more rigid, which reduces any vibrations, and makes it possible to hold more weight.

Also known as: 783510512248, MPEF10, HOFMPEF10

Specifications

Material: Steel
Width: 2.950 in
Depth: 1.770 in
Height: 1.240 in
Material: Steel
Depth: 1.770 in
Width: 2.950 in
Height: 1.240 in