Mounting Plate Back To Back Bracket Kit, MPBB, 98x45x67mm, Zinc Plated, Steel

Item #: 1859814

Cat #: MPBB06

UPC: 783510510145

$ 198.03 EA
Company wide:
0 in stock
Mounting Plate Back-To-Back Bracket Kit, MPBB provides plate mounting back-to-back anywhere within enclosure. This Mounting Plate Back To Back Bracket Kit, MPBB, MPBB06 item measures 98x45x67mm with a material of Steel, finish Zinc Plated.

Overview

Mounting Plate Back-To-Back Bracket Kit, MPBB provides plate mounting back-to-back anywhere within enclosure. This Mounting Plate Back To Back Bracket Kit, MPBB, MPBB06 item measures 98x45x67mm with a material of Steel, finish Zinc Plated.

To mount two mounting plates back to back at any depth within the enclosure’s usable space, the position can be adjusted in steps of 25 mm. The space between the mounting plates is less than 10 mm, maximizing the free usable space for customer use.

Also known as: 783510510145, MPBB06, HOFMPBB06

Specifications

Material: Steel
Width: 1.770 in
Depth: 2.640 in
Height: 3.860 in
Material: Steel
Depth: 2.640 in
Width: 1.770 in
Height: 3.860 in