secondary door interlock kit, FMS, 76x176x53mm, Zinc Plated, Mild Steel

Item #: 1859802

Cat #: FMS01

UPC: 783510481353

$ 228.22 EA
Company wide:
0 in stock
Documents & Guides
secondary door interlock kit prevents opening a secondary enclosure when the primary door is closed. This secondary door interlock kit, FMS, FMS01 item measures 76x176x53mm with a material of Mild Steel, finish Zinc Plated.

Overview

secondary door interlock kit prevents opening a secondary enclosure when the primary door is closed. This secondary door interlock kit, FMS, FMS01 item measures 76x176x53mm with a material of Mild Steel, finish Zinc Plated.

This interlocking kit keeps the slave door locked until the master door has been is opened first.

Also known as: 783510481353, FMS01, HOFFMS01

Specifications

Material: Steel
Height: 2.990 in
Width: 6.930 in
Depth: 2.090 in
Material: Steel
Width: 6.930 in
Height: 2.990 in
Depth: 2.090 in