
Plain Doors, DN Right, 1982x793x17mm, Light Gray, Mild Steel
Item #: 1859780
Cat #: DN2008RR5
UPC: 783510467241
$ 868.20 EA
Company wide:
0
in stock
Documents & Guides
Plain Doors, DN replace rear enclosure panel allowing access to equipment while maintaining internal mounting space. This Plain Doors, DN Right, DN2008RR5 item measures 1982x793x17mm with a material of Mild Steel color Light Gray.
Overview
Plain Doors, DN replace rear enclosure panel allowing access to equipment while maintaining internal mounting space. This Plain Doors, DN Right, DN2008RR5 item measures 1982x793x17mm with a material of Mild Steel color Light Gray.
This door replaces the rear panel in a floor standing enclosure to allow for rear access of equipment installed in the front, or for using back to back mounting plates to increase the enclosure's mounting space.
Also known as: 783510467241, DN2008RR5, HOFDN2008RR5
Specifications
| Material: | Steel |
| Depth: | 0.660 in |
| Width: | 31.220 in |
| Height: | 78.030 in |
| Material: | Steel |
| Width: | 31.220 in |
| Depth: | 0.660 in |
| Height: | 78.030 in |