CLOSING PLATE UNUSED FAN 4

Item #: 1859759

Cat #: DFC04

UPC: 783510465049

$ 62.07 EA
Company wide:
0 in stock
CLOSING PLATE UNUSED FAN 4

Overview

CLOSING PLATE UNUSED FAN 4

This cover plate is applied when unused fan cut-outs need to be covered in order to make the installation more energy efficient.

Also known as: 783510465049, DFC04, HOFDFC04

Specifications

Material: Steel
Height: 4.920 in
Width: 4.920 in
Depth: 0.060 in
Finish: Zinc Plated
Material: Steel
Width: 4.920 in
Finish: Zinc Plated
Height: 4.920 in
Depth: 0.060 in