MOUNTING PROFILE 4 500

Item #: 1859729

Cat #: CLPF500

UPC: 783510459666

$ 270.48 EA
Company wide:
0 in stock
MOUNTING PROFILE 4 500

Overview

MOUNTING PROFILE 4 500

The mounting profiles can be fixed in all directions, providing full flexibility for the mounting of accessories, components, and other equipment.

Also known as: 783510459666, CLPF500, HOFCLPF500

Specifications

Material: Steel
Finish: Zinc Plated
Height: 18.200 in
Depth: 0.980 in
Width: 16.710 in
Material: Steel
Height: 18.200 in
Width: 16.710 in
Finish: Zinc Plated
Depth: 0.980 in