Mounting Profile, STL

Item #: 1859727

Cat #: CIP47

UPC: 783510458591

$ 224.60 EA
Company wide:
0 in stock
Documents & Guides
Mounting Profile, Zinc Plated, Mild Steel

Overview

Mounting Profile, Zinc Plated, Mild Steel

19" equipment can be easily fitted in floor standing enclosures, either in the factory or in the field, when these profiles are used.

Also known as: 783510458591, CIP47, HOFCIP47

Specifications

Material: Steel
Height: 86.610 in
Width: 1.770 in
Finish: Zinc Plated
Depth: 1.140 in
Weight: 9.700 lbs
Material: Steel
Width: 1.770 in
Depth: 1.140 in
Height: 86.610 in
Finish: Zinc Plated
Weight: 9.700 lbs