
6” INNOFIT LED Downlight, 35K
Item #: 1859645
Cat #: INFT6/835/DIM010UNV
UPC: 790492350683
$ 35.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
6 Inch INNOFIT LED Downlight, 6.5/9/13 Watt, 120/277V, 780/1080/1560 Lumens, Color Temperature: 3500K, Dimmable
Overview
6 Inch INNOFIT LED Downlight, 6.5/9/13 Watt, 120/277V, 780/1080/1560 Lumens, Color Temperature: 3500K, Dimmable
Also known as: 790492350683, INFT6/835/DIM010UNV, GEE35068
Specifications
| Lumens: | 780, 1500, 1080 |
| Size: | 6 in |
| Wattage: | 13, 9, 6.500 |
| Diameter: | 6 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 780, 1500, 1080 |
| Wattage: | 13, 9, 6.500 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Size: | 6 in |
| Diameter: | 6 in |
| Light Technology: | LED |