LED Reflector, PAR56, 40 Watt, 4000 Lumen, 3000K, 120V

Item #: 1859621

Cat #: 40PAR56DIM/930FL40

UPC: 790492354216

Call for price
Company wide:
0 in stock
Documents & Guides
LED Reflector, PAR56, 40 Watt, 4000 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, GX16d Base, Model # 40PAR56DIM/930FL40

Overview

LED Reflector, PAR56, 40 Watt, 4000 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, GX16d Base, Model # 40PAR56DIM/930FL40

Compatible with PAR64 Adapter Ring, which can easily convert lamp to fit into PAR64 fixtures. Dimmable with forward and reverse phase controls. (might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.)

Also known as: 790492354216, 40PAR56DIM/930FL40, GEE35421

Specifications

Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Wattage: 40
Lumens: 4000
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 92
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Lumens: 4000
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 40
Light Technology: LED
Angle: 40°