LED PAR56, 40 Watt

Item #: 1859617

Cat #: 40PAR56DIM/927NF25

UPC: 790492354179

Call for price
Company wide:
0 in stock
Documents & Guides
GEE 35417 40PAR56DIM/927NF25

Overview

GEE 35417 40PAR56DIM/927NF25

Compatible with PAR64 Adapter Ring, which can easily convert lamp to fit into PAR64 fixtures. Dimmable with forward and reverse phase controls. (might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.)

Also known as: 790492354179, 40PAR56DIM/927NF25, GEE35417

Specifications

Color Rendering Index (CRI): 92
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Wattage: 40
Lumens: 3800
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 92
Volts AC: 120
Wattage: 40
Light Technology: LED
Angle: 25°
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Lumens: 3800
Dimmable: Yes