LED Par56, 40 Watt

Item #: 1859616
Cat #: 40PAR56DIM/927SP15
UPC: 790492354162
$ 124.87 EA
Company wide:
0 in stock
Documents & Guides
GEE 35416 40PAR56DIM/927SP15

Overview

GEE 35416 40PAR56DIM/927SP15
Compatible with PAR64 Adapter Ring, which can easily convert lamp to fit into PAR64 fixtures. Dimmable with forward and reverse phase controls. (might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.)
Also known as: 790492354162, 40PAR56DIM/927SP15, GEE35416

Specifications

Color Rendering Index (CRI): 92
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Wattage: 40
Lumens: 3800
Light Technology: LED
Dimmable: Yes
Angle: 15°
Color Rendering Index (CRI): 92
Volts AC: 120
Wattage: 40
Light Technology: LED
Angle: 15°
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Lumens: 3800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)