This product has been discontinued.

24" Fiberglass Bolt Cutter with Rotating Handles
Item #: 1859516
Cat #: 48-22-4224
UPC: 045242543885
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
24" Fiberglass Bolt Cutter with PIVOTMOVE™ Rotating Handles, Max Cut Capacity 7/16", Max Hardness 42 HRC, Forged Steel Adjustable Blades, UL Classified 1000V Insulated, Includes Bolt Lock & Lanyard Holes
Overview
24" Fiberglass Bolt Cutter with PIVOTMOVE™ Rotating Handles, Max Cut Capacity 7/16", Max Hardness 42 HRC, Forged Steel Adjustable Blades, UL Classified 1000V Insulated, Includes Bolt Lock & Lanyard Holes
The MILWAUKEE® 24" Fiberglass Bolt Cutters with PIVOTMOVE™ Rotating Handles are engineered to provide the best access. The adaptable rotating handles allow for more cuts around obstacles common in utility environments. The fiberglass bolt cutters are 1000V UL classified to provide added security. The forged steel bolt cutter blades are custom heat treated for maximum durability. Bolt Lock secures the pivot bolts to prevent loosening. The 24" bolt cutters have slim ergonomic handles allowing for comfortable use in multiple orientations. The Fiberglass Bolt Cutters with PIVOTMOVE™ Rotating Handles have lanyard holes integrated through the handles for easy tethering.
Also known as: 045242543885, 48-22-4224, MIL48224224
Features & Benefits
- Forged Steel Blades For Longer Life
- Bolt Lock Technology - Blades won't come loose
- Adjustable Blades
- Comfort Grip Handles
- Lanyard Holes
- Bolt Lock Prevents Loosening
- Slim Ergonomic Handles
- Max Cut Capacity 7/16"
- Max Hardness 42 HRC
Specifications
| Size: | 24 in |
| Size: | 24 in |