Lineman's 5IN1 Ratcheting Wrench, Milled
Item #: 1859514
Cat #: 48-22-9216M
UPC: 045242595402
$ 143.38 EA
Company wide:
8
in stock
Documents & Guides
Lineman's 5IN1 Ratcheting Wrench, Milled Face, 9/16" & 3/4" Twelve Point Sockets, 3/4", 1", & 1-1/8" Square Sockets, Built-In Hammer, Forged Steel, Large Directional Switch, Lanyard Hole
Overview
Lineman's 5IN1 Ratcheting Wrench, Milled Face, 9/16" & 3/4" Twelve Point Sockets, 3/4", 1", & 1-1/8" Square Sockets, Built-In Hammer, Forged Steel, Large Directional Switch, Lanyard Hole
The MILWAUKEE® Lineman's 5-in-1 Ratcheting Wrench with Milled Strike Face features the most durable ratchet. The Milwaukee ratcheting wrench has a built-in milled face hammer providing a dedicated surface for hammering commonly used utility hardware like staples and j-hooks This wrench also has a large directional switch that can be easily pressed while wearing gloves. The Milwaukee ratchet wrench is constructed from durable forged steel to provide longer tool life. The wrench fits 3/4", 1", and 1-1/8" square sockets and 9/16" and 3/4" standard sockets.
Also known as: 045242595402, 48-22-9216M, MIL48229216M
Features & Benefits
- Large Directional Switches
- Ergonomic Handle
- Tether Ready Lanyard Hole
- 3/4", 1", and 1-1/8 Square Sockets
- 9/16" and 3/4" Twelve Point Sockets
- Laser Etched Size for easy size identification
- Most Durable Ratchet
- Durable Forged Steel
- Built-In Milled Face Hammer
Specifications
| Size: | 1 in, 9/16 in, 1 1/8 in, 3/4 in |
| Size: | 1 in, 9/16 in, 1 1/8 in, 3/4 in |