PLINTH FRNT-REAR 100X600 2

Item #: 1859456

Cat #: PFS1060

UPC: 783510525927

$ 556.66 EA
Company wide:
0 in stock
PLINTH FRNT-REAR 100X600 2

Overview

PLINTH FRNT-REAR 100X600 2

This stainless steel plinth allows for cabling without any restrictions. Installing cables is made easy as the plinth creates extra space underneath the enclosure.

Also known as: 783510525927, PFS1060, HOFPFS1060

Specifications

Width: 23.620 in
Depth: 2.360 in
Finish: Brushed
Material: Stainless Steel 304
Height: 17.100 in
Width: 23.620 in
Finish: Brushed
Height: 17.100 in
Depth: 2.360 in
Material: Stainless Steel 304