ASR STANDARD LOCK DIN 3 MM

Item #: 1859447

Cat #: ALLS503N

UPC: 783510537579

$ 53.74 EA
Company wide:
0 in stock
ASR STANDARD LOCK DIN 3 MM

Overview

ASR STANDARD LOCK DIN 3 MM

Stainless steel locks to replace the standard double-bit 3 mm lock.

Also known as: 783510537579, ALLS503N, HOFALLS503N

Specifications

Height: 1.180 in
Width: 2.170 in
Material: 316 Stainless Steel
Knockouts: No
Height: 1.180 in
Material: 316 Stainless Steel
Width: 2.170 in
Knockouts: No