RackPower PDU RP100 110V / 20A , 24x NEMA 5-20R L5-20P plug, Black, Steel

Item #: 1859418

Cat #: RPP110P20AP124

UPC: 783510387358

$ 547.00 EA
Company wide:
0 in stock
Documents & Guides
RackPower Intelligent Power Distributions control power in Cabinets, OFRs and Wall-Mount enclosures. This RackPower PDU RP100 110V / 20A , RPP110P20AP124 item 24x NEMA 5-20R L5-20P plug with a material of Steel colored Black.

Overview

RackPower Intelligent Power Distributions control power in Cabinets, OFRs and Wall-Mount enclosures. This RackPower PDU RP100 110V / 20A , RPP110P20AP124 item 24x NEMA 5-20R L5-20P plug with a material of Steel colored Black.

RackPower Intelligent Power Distribution Units address controlling power on Cabinets as well as Open Frame Racks and Wall-Mount enclosures. Design your power solution using a variety of configuration options. The units are available in horizontal 19-in. rack or vertical mounting capabilities and a broad range of features.

Also known as: 783510387358, RPP110P20AP124, HOFRPP110P20AP124

Specifications

Width: 3 in
Mounting: Vertical
Depth: 2 in
Height: 43 in
Volts AC: 110
Finish: Powder Coated
Color: Jet Black
Weight: 17.600 lb
Width: 3 in
Depth: 2 in
Volts AC: 110
Color: Jet Black
Mounting: Vertical
Height: 43 in
Finish: Powder Coated
Weight: 17.600 lb