FLOOR-STAND MCS ENC IP55

Item #: 1859361

Cat #: MCS22088R5

UPC: 783510496982

$ 3924.38 EA
Company wide:
0 in stock

Overview

FLOOR-STAND MCS ENC IP55

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510496982, MCS22088R5, HOFMCS22088R5

Specifications

Color: Light Gray
Material: Steel
Height: 86.610 in
Width: 31.500 in
Depth: 31.500 in
Finish: Powder Coated
Color: Light Gray
Height: 86.610 in
Depth: 31.500 in
Material: Steel
Width: 31.500 in
Finish: Powder Coated