Modular Single Door, MCS with Plate, 2200x800x600mm, Light Gray, Mild Steel
Item #: 1859360
Cat #: MCS22086R5
UPC: 783510496920
$ 3568.17 EA
Company wide:
0
in stock
Documents & Guides
Single-door, combinable, floor-standing enclosure range, MCS, with IP 55/Type 12 rating. This Modular Single Door, MCS with Plate, MCS22086R5 item measures 2200x800x600mm with a material of Mild Steel color Light Gray.
Overview
Single-door, combinable, floor-standing enclosure range, MCS, with IP 55/Type 12 rating. This Modular Single Door, MCS with Plate, MCS22086R5 item measures 2200x800x600mm with a material of Mild Steel color Light Gray.
The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510496920, MCS22086R5, HOFMCS22086R5
Specifications
| Material: | Steel |
| Height: | 86.610 in |
| Width: | 31.500 in |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 23.620 in |
| Material: | Steel |
| Width: | 31.500 in |
| Depth: | 23.620 in |
| Height: | 86.610 in |
| IP/NEMA Rating: | NEMA 12 |