HOF MCS20106R5 FLOOR-STAND M

Item #: 1859356

Cat #: MCS20106R5

UPC: 783510496487

$ 3583.86 EA
Company wide:
0 in stock
Documents & Guides
HOF MCS20106R5 FLOOR-STAND M

Overview

HOF MCS20106R5 FLOOR-STAND M
Also known as: 783510496487, MCS20106R5, HOFMCS20106R5

Specifications

Material: Steel
Width: 39.370 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Height: 78.740 in
Depth: 23.620 in
Width: 39.370 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)