FLOOR-STAND MCS ENC IP55

Item #: 1859351

Cat #: MCS20085R5

UPC: 783510495824

$ 3050.15 EA
Company wide:
0 in stock

Overview

FLOOR-STAND MCS ENC IP55

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510495824, MCS20085R5, HOFMCS20085R5

Specifications

Color: Light Gray
Material: Steel
Width: 31.500 in
Depth: 19.690 in
Height: 78.740 in
Finish: Powder Coated
Color: Light Gray
Width: 31.500 in
Height: 78.740 in
Material: Steel
Depth: 19.690 in
Finish: Powder Coated