FLOOR-STAND MCS ENC IP55

Item #: 1859349

Cat #: MCS20066R5

UPC: 783510495329

$ 2791.74 EA
Company wide:
0 in stock

Overview

FLOOR-STAND MCS ENC IP55

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510495329, MCS20066R5, HOFMCS20066R5

Specifications

Color: Light Gray
Width: 23.620 in
Height: 78.740 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Color: Light Gray
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Width: 23.620 in
Finish: Powder Coated
Depth: 23.620 in