Modular Double Door, MCD with Plate, 2000x1200x600mm, Light Gray, Mild Steel

Item #: 1859339

Cat #: MCD20126R5

UPC: 783510491949

$ 4419.45 EA
Company wide:
0 in stock
Double-door, combinable, floor-standing enclosure range, MCD, with IP 55/Type 12 rating. This Modular Double Door, MCD with Plate, MCD20126R5 item measures 2000x1200x600mm with a material of Mild Steel color Light Gray.

Overview

Double-door, combinable, floor-standing enclosure range, MCD, with IP 55/Type 12 rating. This Modular Double Door, MCD with Plate, MCD20126R5 item measures 2000x1200x600mm with a material of Mild Steel color Light Gray.

The mild steel double door combinable floor standing enclosure range, MCD, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for many different applications.

Also known as: 783510491949, MCD20126R5, HOFMCD20126R5

Specifications

Material: Steel
Width: 47.240 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Height: 78.740 in
Depth: 23.620 in
Width: 47.240 in
IP/NEMA Rating: NEMA 12