Industrial Workstation, 24.00x24.00x12.00, Lt Gray, Steel

Item #: 1859335

Cat #: IWS242424DE1LG

UPC: 783510384364

$ 5698.12 EA
Company wide:
0 in stock
Documents & Guides
Ergonomic plug-n-play computer workstation to mount LCD and protect PC for industrial environments. This Industrial Workstation, IWS242424DE1LG item measures 24.00x24.00x12.00 with a material of Steel colored Lt Gray.

Overview

Ergonomic plug-n-play computer workstation to mount LCD and protect PC for industrial environments. This Industrial Workstation, IWS242424DE1LG item measures 24.00x24.00x12.00 with a material of Steel colored Lt Gray.

A simple plug-and-play solution, the Industrial Workstation comes with vertical motion pendant arm and enclosure mounted on a pedestal with base for industrial environments. It accommodates mounting of a flat screen monitor with lift-off cover, keyboard, and mouse as well as PC protection. Display and keyboard can be raised and lowered with one hand. Keyboard folds up when not in use.

Also known as: 783510384364, IWS242424DE1LG, HOFIWS242424DE1LG

Specifications

Material: Steel
Depth: 39.720 in
Width: 28.160 in
Height: 67.580 in
Material: Steel
Width: 28.160 in
Depth: 39.720 in
Height: 67.580 in