M18 Brushless Hammer Drill/Circular Saw Combo Kit

Item #: 1859303

Cat #: 2992-22

UPC: 045242574254

Company wide:
0 in stock
Documents & Guides
M18 Brushless 2 PC Combo Kit, Includes: (1) M18 1/2" Brushless Hammer Drill (2902-20), (1) M18™ Brushless 7-1/4" Circular Saw (2631-20), (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Packs (48-11-1840), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) M18 Contractor Bag (50-55-3550)

Overview

M18 Brushless 2 PC Combo Kit, Includes: (1) M18 1/2" Brushless Hammer Drill (2902-20), (1) M18™ Brushless 7-1/4" Circular Saw (2631-20), (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Packs (48-11-1840), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) M18 Contractor Bag (50-55-3550)

The M18 Brushless Cordless 1/2 in. Hammer Drill/Driver delivers the most power in its class while maintaining compact size. This hammer drill delivers 725 in./lbs. of torque and 0-550/0-1,800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ Electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. L and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.

Also known as: 045242574254, 2992-22, MIL299222

Features & Benefits

  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer-life
  • 725 in./lbs. of torque
  • 550 RPM - 1800 RPM
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Chuck type: 1/2 in. metal ratcheting single sleeve
  • Up to 40% more power than brushed circular saws
  • Up to 30% more run-time than circular brushed saws
  • Magnesium upper and lower guards for increased durability
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers over 30% more run-time and longer life than brushed motors, delivering 5,000 RPM for smooth, powerful cutting

Specifications

Type: Hammer Drill, Lithium Battery, Circular Saw
Type: Hammer Drill, Lithium Battery, Circular Saw