
Sustainable
LED Security Light, 36 Watt, 4700 Lumen, 4000K, 120-277V
Item #:
1859302
Cat #:
BGR LED P1 40K MVOLT PER DNAM2
UPC:
194994252542
$ 127.93 EA
Company wide:
100
in stock
Documents & Guides
LED Barn Guard Security Light, 36 Watt, 4700 Lumen, 4000K, 80 CRI, 120-277 Volt, Gray, Built-in 120V-277V Photo Cell, Dimensions" Width: 9-1/2" Height: 9-1/8" Depth: 11-3/8"
Overview
LED Barn Guard Security Light, 36 Watt, 4700 Lumen, 4000K, 80 CRI, 120-277 Volt, Gray, Built-in 120V-277V Photo Cell, Dimensions" Width: 9-1/2" Height: 9-1/8" Depth: 11-3/8"
BarnGuard LED security lights combine a classic dayform with LED technology, ideal for upgrading the massive install base of mercury vapor or high pressure sodium (HPS) luminaires. The BarnGuard LED security lights feature high quality white light that makes them ideal for replacing the yellow light of HPS. And with up to 7,900 lumens there is enough light to replace up to 175W Mercury Vapor luminaires while saving up to 80% in energy costs. With an expected service life of over 10 years, the BarnGuard LED is a true maintenance-free solution.
Also known as: 194994252542, BGR LED P1 40K MVOLT PER DNAM2, LITBGRLEDP140KMVOL
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Color: | Gray |
Wattage: | 36 |
Light Technology: | LED |
Volts AC: | 120-277 |
Color: | Gray |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 36 |
Customer Reviews
No reviews for this product
(0)