DISCONNECT, 60A UNFUSED, 4X REP COVER

Item #: 1859279

Cat #: HBLDS6RC

UPC: 783585912455

Company wide:
0 in stock
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switches, Unfused Switch Replacement CoverFor 60A Gray

Overview

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switches, Unfused Switch Replacement CoverFor 60A Gray

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.

Also known as: 783585912455, HBLDS6RC, KELHBLDS6RC

Features & Benefits

  • Constructed from corrosion and impact resistant UV stabilized non-metallic material
  • IP69k and Type 4X,12K water ingress protection
  • Certified by NSF for hygiene in food processing applications
  • Highly visible red handle which meets OSHA Lockout/Tagout capabilities

Specifications

Material: Composite
Type: Replacement Cover
Material: Composite
Type: Replacement Cover