Compression Lug, 1-Hole, Copper, 1000 MCM, 5/8" Stud Size, White

Item #: 1859208

Cat #: BLU100S

UPC: 785037234467

$ 95.60 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1000 MCM, 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded White

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1000 MCM, 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded White
Also known as: 785037234467, BLU100S, PENBLU100S

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Allowable Gauge Range: 1000
Stud Size: 5/8 in
Material: Copper
Color: White
Allowable Gauge Range: 1000
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/8 in