Transformer, Dry Type, Sentinel, 50kVA, 208 Primary, 120/240 Secondary, 1PH, AL Wound

Item #: 1859159

Cat #: SG3L0050BE 10KVA 1PH

UPC: 803423140502

$ 6253.38 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Sentinel, 50 kVA, 208 Primary, 120/240 Secondary, 1-Phase, Aluminum Wound

Overview

Transformer, Dry Type, Sentinel, 50 kVA, 208 Primary, 120/240 Secondary, 1-Phase, Aluminum Wound

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423140502, SG3L0050BE 10KVA 1PH, HMDSG3L0050BE

Specifications

Phase: 1
Mounting: Floor
Volt Amps: 50kVA
Secondary Voltage: 120/240
Primary Voltage: 208
Phase: 1
Volt Amps: 50kVA
Primary Voltage: 208
Mounting: Floor
Secondary Voltage: 120/240