200W Low Voltage AC Transformer ***Discontinued***

Item #: 1859140

Cat #: LTN1200AC

UPC:

Company wide:
0 in stock
Documents & Guides
200W Low Voltage AC Transformer, Input Line Voltage: 100-240V AC 60 Hz, Output Low Voltage: 12V & 15V AC, Output Size: 25A/300VA, Three 12V Or 15V Taps, 5’ Power Cord, ETL Listed For Landscape Lighting, LCD Control Panel/304 Stainless Steel Housing, Suitable For Indoor Or Outdoor Use, 13 x 4.34 x 3.9” ***Discontinued***

Overview

200W Low Voltage AC Transformer, Input Line Voltage: 100-240V AC 60 Hz, Output Low Voltage: 12V & 15V AC, Output Size: 25A/300VA, Three 12V Or 15V Taps, 5’ Power Cord, ETL Listed For Landscape Lighting, LCD Control Panel/304 Stainless Steel Housing, Suitable For Indoor Or Outdoor Use, 13 x 4.34 x 3.9” ***Discontinued***
Also known as: LTN1200AC, LTNLTN1200AC

Specifications

Material: Stainless Steel
Wattage: 200
Material: Stainless Steel
Wattage: 200