21.5PAR30LN/LED/930/HL/120-277

Item #: 1859123

Cat #: S29764

UPC: 045923297649

Company wide:
0 in stock
Documents & Guides
21.5 Watt; LED PAR30 Long Neck; 3000K; 40 deg. Beam Angle; Medium Base; 120-277 Volt

Overview

21.5 Watt; LED PAR30 Long Neck; 3000K; 40 deg. Beam Angle; Medium Base; 120-277 Volt

Satco's S29764 21.5-watt high-lumen LED PAR lamp provides powerful beam control and a higher 90 CRI, resulting in a better quality of light while maintaining maximum efficiency. This lamp is excellent for use in high ceiling applications including retail spaces, houses of worship, and outdoor landscape lighting. Energy efficient and long-lasting, this Flood light delivers 25,000 hours of warm white light.

Also known as: 045923297649, S29764, SATS29764

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Material: Thermoplastic, Aluminum
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Standards: California Title 20
Light Technology: LED
Dimmable: No
Angle: 40°
Volts AC Range: 120 - 277
Wattage: 21.500
Lumens: 1800
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Standards: California Title 20
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Material: Thermoplastic, Aluminum
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°
Wattage: 21.500