Aluminum Din-Rail, (H) 1" x (W) 3" x (D) 40"

Item #: 1859100
Cat #: 1SNA150057R0000
UPC:
$ 25.91 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail, Material: Aluminum, Dimensions: (H) 1" x (W) 3" x (D) 40"

Overview

DIN Rail, Material: Aluminum, Dimensions: (H) 1" x (W) 3" x (D) 40"
Also known as: 1SNA150057R0000, ENT1SNA150057R0000

Specifications

Length: 1 m
Material: Aluminum
Length: 1 m
Material: Aluminum

Customer Reviews

No reviews for this product
(0)