12.44"H X 31.87"W X 31.87"L12.44"H X 31.87"W X 3
Item #: 1859097
Cat #: MAS0808030R5
UPC: 783510489335
$ 1049.32 EA
Company wide:
0
in stock
Documents & Guides
12.44"H X 31.87"W X 31.87"L12.44"H X 31.87"W X 31.87"L WALL MOUNT.IP66.1 DOOR ENCLOS URE W/ PANEL
Overview
12.44"H X 31.87"W X 31.87"L12.44"H X 31.87"W X 31.87"L WALL MOUNT.IP66.1 DOOR ENCLOS URE W/ PANEL
The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510489335, MAS0808030R5, HOFMAS0808030R5
Specifications
| Color: | Light Gray |
| Material: | Steel |
| Width: | 31.500 in |
| Finish: | Powder Coated |
| Depth: | 11.810 in |
| Height: | 17.100 in |
| Color: | Light Gray |
| Width: | 31.500 in |
| Depth: | 11.810 in |
| Material: | Steel |
| Finish: | Powder Coated |
| Height: | 17.100 in |