LED Post Top Retrofit, 35W, 5000K

Item #: 1859088

Cat #: LED-8033E50-G7

UPC: 844006056230

Company wide:
0 in stock
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5360, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ** OBSOLETE - SUB AVAILABLE **

Overview

LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5360, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ** OBSOLETE - SUB AVAILABLE **

Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.

Also known as: 844006056230, LED-8033E50-G7, LGDLED8033E50G7

Specifications

Wattage: 35
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 5300
Light Technology: LED
Wattage: 35
Color Temperature: 5000 (Bright White)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 5300