
LED Retrofit - ShoeBox/WallPack
Item #: 1859063
Cat #: LED-8091M50-HV
UPC: 844006055417
Company wide:
0
in stock
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 446100, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Overview
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 446100, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Also known as: 844006055417, LED-8091M50-HV, LGDLED8091M50HV
Specifications
| Volts AC: | 480, 277, 347 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 320 |
| Dimmable: | No |
| Lumens: | 43000 |
| Base: | Mogul Extended Screw (EX39) |
| Volts AC: | 480, 277, 347 |
| Color Rendering Index (CRI): | 70 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 320 |
| Lumens: | 43000 |