This product has been discontinued.

LED Retrofit - ShoeBox/WallPack
Item #: 1859062
Cat #: LED-8091M40-HV
UPC: 844006055394
Company wide:
0
in stock
Discontinued
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 43380, Color Temperature: 4000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Overview
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 43380, Color Temperature: 4000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Also known as: 844006055394, LED-8091M40-HV, LGDLED8091M40HV
Specifications
| Volts AC: | 480, 277, 347 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 320 |
| Light Technology: | LED |
| Dimmable: | No |
| Lumens: | 43000 |
| Base: | Mogul Extended Screw (EX39) |
| Volts AC: | 480, 277, 347 |
| Color Rendering Index (CRI): | 70 |
| Light Technology: | LED |
| Lumens: | 43000 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 320 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |