8’ 42W T8 LED Lamp, 50K

Item #: 1859060

Cat #: LED-42T82P-850DE96-G4

UPC: 844006054113

$ 32.93 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp: 8' (2-Piece Design) 42W, (Replaces 54-86W), 5040 Lumens, FA8 Base (Single Pin), 5000K Color, 120-277V Ballast Bypass - Type B - Double-Ended Power. Two Piece design allows for safer shipping, storage and installation. • Includes center support. • Shatter resistant glass. • Approved for installation in either open or enclosed fixtures. • DLC CODE: PLH4AVWCT21J

Overview

LED Lamp: 8' (2-Piece Design) 42W, (Replaces 54-86W), 5040 Lumens, FA8 Base (Single Pin), 5000K Color, 120-277V Ballast Bypass - Type B - Double-Ended Power. Two Piece design allows for safer shipping, storage and installation. • Includes center support. • Shatter resistant glass. • Approved for installation in either open or enclosed fixtures. • DLC CODE: PLH4AVWCT21J
Also known as: 844006054113, LED-42T82P-850DE96-G4, LGDLED42T82P850DE9

Specifications

Wattage: 42
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Lumens: 5040
Type: LED Retrofit, Shatter-Resistant, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 42
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Type: LED Retrofit, Shatter-Resistant, Ballast Bypass (Type B)
Dimmable: No
Material: Safety Coated Glass
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Lumens: 5040
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277